Motion
PRT18
PRT Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.3170 in OD, 4.0000 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085898
MFR #PRT18
Price$212.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRT Series Bearing Lock Nut - 3.527-12 in Thread Size, 4.3170 in OD, 4.0000 in Face Dia., 0.3850 in Width, Steel Material
Mi Item #12085898
MFR #PRT18

Mfr description
PRT18 PRECISION THIN LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.63/each

Specifications

Dimensions

  • Face Diameter  
    4.0000 in
  • Outside Diameter  
    4.3170 in
  • Overall Width
    0.3850 in
  • Thread Size  
    3.527-12 in
  • Weight
    0.584 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    PRT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)