Motion
PRWT01
Bearing Lock Washer - 0.4840 in ID, 0.9843 in Outside Dia., 0.6250 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085900
MFR #PRWT01
Price$48.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.4840 in ID, 0.9843 in Outside Dia., 0.6250 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085900
MFR #PRWT01

Mfr description
PRWT01 PRECISION THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.4840 in
  • Face Diameter  
    0.6250 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    0.9843 in
  • Tang Width  
    0.1040 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    9
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)