Motion
PRWT08
Bearing Lock Washer - 1.5830 in ID, 2.3281 in Outside Dia., 1.8440 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085906
MFR #PRWT08
List Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.5830 in ID, 2.3281 in Outside Dia., 1.8440 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085906
MFR #PRWT08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.28/each for your price

Overview

Mfr description
PRWT08 PRECISION THIN LOCKWASHER

Specifications

  • Series
    PRWT
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.3000 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    2.3281 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text