Motion
PRWT12
Bearing Lock Washer - 2.4000 in ID, 3.2812 in Outside Dia., 2.6880 in Face Dia., Steel Material, PRWT Series
Mi Item #12085910
MFR #PRWT12
Price$79.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.4000 in ID, 3.2812 in Outside Dia., 2.6880 in Face Dia., Steel Material, PRWT Series
Mi Item #12085910
MFR #PRWT12

Mfr description
PRWT12 PRECISION THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.4000 in
  • Face Diameter  
    2.6880 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    3.2812 in
  • Tang Width  
    0.2340 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)