Motion
PRWT13
Bearing Lock Washer - 2.5880 in ID, 3.4687 in Outside Dia., 2.8750 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085911
MFR #PRWT13
Price$82.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, 3.4687 in Outside Dia., 2.8750 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085911
MFR #PRWT13

Mfr description
PRWT13 PRECISION THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.47/each

Specifications

Dimensions

  • Bore Diameter  
    2.5880 in
  • Face Diameter  
    2.8750 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    3.4687 in
  • Tang Width  
    0.2340 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)