Motion
PRWT14
Bearing Lock Washer - 2.7910 in ID, 3.6875 in Outside Dia., 3.0940 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085912
MFR #PRWT14
Price$94.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.7910 in ID, 3.6875 in Outside Dia., 3.0940 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085912
MFR #PRWT14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.87/each

Specifications

Dimensions

  • Bore Diameter  
    2.7910 in
  • Face Diameter  
    3.0940 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    3.6875 in
  • Tang Width  
    0.2340 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT

Overview

Mfr description
PRWT14 PRECISION THIN LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought