Motion
PRWT15
Bearing Lock Washer - 2.9730 in ID, 4.0312 in Outside Dia., 3.3750 in Face Dia., Steel Material, PRWT Series
Mi Item #12085913
MFR #PRWT15
Price$106.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.9730 in ID, 4.0312 in Outside Dia., 3.3750 in Face Dia., Steel Material, PRWT Series
Mi Item #12085913
MFR #PRWT15

Mfr description
PRWT15 PRECISION THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.13/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.3750 in
  • Key Width
    0.3000 in
  • Outside Diameter Over Tangs
    4.0312 in
  • Tang Width  
    0.3270 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)