Motion
PRWT16
Bearing Lock Washer - 3.1770 in ID, 4.2500 in Outside Dia., 3.5940 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085914
MFR #PRWT16
Price$119.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.1770 in ID, 4.2500 in Outside Dia., 3.5940 in Face Dia., Steel Material, PRWT Series
MI ITEM #12085914
MFR #PRWT16

Mfr description
PRWT16 PRECISION THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.84/each

Specifications

Dimensions

  • Bore Diameter  
    3.1770 in
  • Face Diameter  
    3.5940 in
  • Key Width
    0.3600 in
  • Outside Diameter Over Tangs
    4.2500 in
  • Tang Width  
    0.3270 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    PRWT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)