Motion
WTH02
Bearing Lock Washer - 0.6010 in ID, 1.0937 in Outside Dia., 0.7500 in Face Dia., Steel Material, WTH Series
MI ITEM #12086134
MFR #WTH02
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.0937 in Outside Dia., 0.7500 in Face Dia., Steel Material, WTH Series
MI ITEM #12086134
MFR #WTH02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
WTH02 THIN LOCKWASHER

Specifications

  • Series
    WTH
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.1200 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    1.0937 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought