Motion
WTH03
Bearing Lock Washer - 0.6790 in ID, 1.2031 in Outside Dia., 0.8750 in Face Dia., Steel Material, WTH Series
Mi Item #12086135
MFR #WTH03
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6790 in ID, 1.2031 in Outside Dia., 0.8750 in Face Dia., Steel Material, WTH Series
Mi Item #12086135
MFR #WTH03

Mfr description
WTH03 THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.8750 in
  • Key Width
    0.1200 in
  • Outside Diameter Over Tangs
    1.2031 in
  • Tang Width  
    0.1040 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    11
  • Product Type
    Bearing Lock Washers
  • Series
    WTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)