Motion
WTH13
Bearing Lock Washer - 2.5880 in ID, 3.3750 in Outside Dia., 2.8750 in Face Dia., Steel Material, WTH Series
MI ITEM #12086138
MFR #WTH13
List Price$38.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5880 in ID, 3.3750 in Outside Dia., 2.8750 in Face Dia., Steel Material, WTH Series
MI ITEM #12086138
MFR #WTH13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.43/each for your price

Overview

Mfr description
WTH13 THIN LOCKWASHER

Specifications

  • Series
    WTH
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.3000 in
  • Number Of Tangs
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    3.3750 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text