Motion
WTH18
Bearing Lock Washer - 3.5820 in ID, 4.5468 in Outside Dia., 4.0000 in Face Dia., Steel Material, WTH Series
Mi Item #12086142
MFR #WTH18
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.5820 in ID, 4.5468 in Outside Dia., 4.0000 in Face Dia., Steel Material, WTH Series
Mi Item #12086142
MFR #WTH18

Mfr description
WTH18 THIN LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Dimensions

  • Bore Diameter  
    3.5820 in
  • Face Diameter  
    4.0000 in
  • Key Width
    0.3600 in
  • Outside Diameter Over Tangs
    4.5468 in
  • Tang Width  
    0.3270 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    WTH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)