Motion
NTH02
NTH Series Bearing Lock Nut - 0.586-32 in Thread Size, 0.9430 in OD, 0.7500 in Face Dia., 0.2290 in Width
MI ITEM #12086171
MFR #NTH02
Price$28.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NTH Series Bearing Lock Nut - 0.586-32 in Thread Size, 0.9430 in OD, 0.7500 in Face Dia., 0.2290 in Width
MI ITEM #12086171
MFR #NTH02

Mfr description
NTH02 THIN LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/each

Specifications

Dimensions

  • Face Diameter  
    0.7500 in
  • Outside Diameter  
    0.9430 in
  • Overall Width
    0.2290 in
  • Thread Size  
    0.586-32 in
  • Weight
    3.0 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    NTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)