Motion
0304-C-48
Female JIC - 3-1/2-12 UN Thread, Steel Material
Mi Item #12086990
MFR #0304-C-48
Price$1,802.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 3-1/2-12 UN Thread, Steel Material
Mi Item #12086990
MFR #0304-C-48

Mfr description
0304-C-48 48 JIC CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.33/each

Specifications

Dimensions

  • End 1 Size
    3 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female JIC
  • End 1 Thread
    3-1/2-12 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)