Motion
0319-40-SS
Compression Ferrule - Stainless Steel
Mi Item #12086999
MFR #0319-40-SS
Price$1,425.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Ferrule - Stainless Steel
Mi Item #12086999
MFR #0319-40-SS

Mfr description
0319-40-SS 40 JIC TUBE SLEEVE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,425.95/each

Specifications

Details

  • Adapter Type
    Sleeve
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    JIC Tube Sleeve
  • Connection Type
    SAE J514 37° Flare Tube Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    JIC Tube Sleeve
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0319-40-SS
  • Material
    Stainless Steel
  • Shape
    Sleeve
  • Type
    Tube Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)