Motion
0403-40-40-SS
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087007
MFR #0403-40-40-SS
Price$1,225.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087007
MFR #0403-40-40-SS

Mfr description
0403-40-40-SS 40BORE-40MJ STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.00/each

Specifications

Dimensions

  • Thread Size 2
    3-12 UN
  • Tube Size
    2-1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Bore x Male JIC
  • Connection Type
    SAE J514 Tube Bore Male Flared Connector
  • Description Keyword
    Connector
  • End 1 Style
    Bore
  • End 2 Style
    Male JIC
  • End 2 Thread
    3-12 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0403-40-40-SS
  • Material
    Stainless Steel
  • Shape
    Straight
  • Type
    Tube Bore Male d Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)