Motion
0403-TS-06-06-SS

BRENNAN INDUSTRIES INC
0403-TS-06-06-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087010
MFR #0403-TS-06-06-SS
Price$73.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
0403-TS-06-06-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087010
MFR #0403-TS-06-06-SS

Mfr description
0403-TS-06-06-SS 06MJ-06TUBE SPUD STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.18/each

Specifications

Dimensions

  • Tube Size
    3/8 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Spud x Male JIC
  • Connection Type
    SAE J514 Tube Spud Male Flared Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Tube Spud
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0403-TS-06-06
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Plating
    Unplated
  • Shape
    Straight
  • Type
    Tube Spud Male d Connector
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)