Motion
0404-16-16-SS
Compression Elbow & Straight - Male Connector, Stainless Steel
Mi Item #12087019
MFR #0404-16-16-SS
Price$346.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Male Connector, Stainless Steel
Mi Item #12087019
MFR #0404-16-16-SS

Mfr description
0404-16-16-SS 16BORE-16MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.85/each

Specifications

Dimensions

  • Thread Size 2
    1-11-1/2 NPTF
  • Tube Size
    1 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Bore x Male Pipe
  • Connection Type
    SAE J514 Tube Bore Male Connector
  • Description Keyword
    Male Connector
  • End 1 Style
    Bore
  • End 2 Style
    Male NPTF 30 °
  • End 2 Thread
    1-11-1/2 NPTF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0404-16-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    248.211 bar, 3600 psi
  • Shape
    Straight
  • Type
    Tube Bore Male Connector
  • Working Pressure
    3600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)