Motion
0405-04-02-SS
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087023
MFR #0405-04-02-SS
Price$38.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087023
MFR #0405-04-02-SS

Mfr description
0405-04-02-SS 04BORE-02FP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.33/each

Specifications

Dimensions

  • Thread Size 2
    1/8-27 NPTF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Bore x Female Pipe
  • Connection Type
    SAE J514 Tube Bore Female Connector
  • Description Keyword
    Connector
  • End 1 Style
    Bore
  • End 2 Style
    Female NPTF
  • End 2 Thread
    1/8-27 NPTF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0405-04-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    Tube Bore Female Connector
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)