Motion
0406-08-08
0406-08-08 08BORE-08MJ BULKHEAD STRAIGHT
Mi Item #12087028
MFR #0406-08-08
Price$158.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0406-08-08 08BORE-08MJ BULKHEAD STRAIGHT
Mi Item #12087028
MFR #0406-08-08

Mfr description
0406-08-08 08BORE-08MJ BULKHEAD STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.50/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC Bulkhead, Tube Bore in Inch
  • End 2 Style
    Male JIC Bulkhead, Tube Bore in Inch
  • End 2 Thread
    3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Unplated
  • Series
    0406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)