Motion
0500-10-10-SS
Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #12087035
MFR #0500-10-10-SS
Price$245.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #12087035
MFR #0500-10-10-SS

Mfr description
0500-10-10-SS 10BORE-10MJ 90 ELBOW STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.10/each

Specifications

Dimensions

  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    5/8 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Bore x Male JIC
  • Connection Type
    SAE J514 Tube Bore 90° Male Flared Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    Bore
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/8-14 UNF
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0500-10-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    90° Elbow
  • Type
    Tube Bore 90° Male d Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)