Motion
0500-20-16-SS
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12087037
MFR #0500-20-16-SS
Price$725.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Stainless Steel
Mi Item #12087037
MFR #0500-20-16-SS

Mfr description
0500-20-16-SS 20BORE-16MJ 90 ELBOW STNL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$725.78/each

Specifications

Dimensions

  • Thread Size 2
    1-5/16-12 UN
  • Tube Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Tube Bore x Male JIC
  • Connection Type
    SAE J514 Tube Bore 90° Male Flared Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Bore
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    0500-20-16-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    90° Elbow
  • Type
    Tube Bore 90° Male d Elbow
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)