Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale Pipe, Tube Bore in Inch
- End 2 StyleMale Pipe, Tube Bore in Inch
- End 2 Thread3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingUnplated
- Series0501
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)