Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Thread1/4-18 NPSM, 1/4-18 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Thread1/4-18 NPSM, 1/4-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1404
Overview
Mfr description
1404-04-04-R.062 04MP-04FPS STRAIGHT, RE