Motion
1404-08-04-SS
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087052
MFR #1404-08-04-SS
Price$220.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12087052
MFR #1404-08-04-SS

Mfr description
1404-08-04-SS 08MP-04FPS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.25/each

Specifications

Dimensions

  • Thread Size 2
    1/4-18 NPSM
  • Tube Size
    1/2 in

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel Male Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    1/4-18 NPSM
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    1404-08-04-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    Straight
  • Type
    NPSM Swivel Male Connector
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)