Motion
1501-08-06-FG-R.031

BRENNAN INDUSTRIES INC
1501-08-06-FG-R.031

1501-08-06-FG-R.031 08MP-06FPS 90 ELB F
MI ITEM #12087063
MFR #1501-08-06-FG-R.031
Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1501-08-06-FG-R.031

1501-08-06-FG-R.031 08MP-06FPS 90 ELB F
MI ITEM #12087063
MFR #1501-08-06-FG-R.031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 3/8-18 NPSM
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 3/8-18 NPSM
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1501

Overview

Mfr description
1501-08-06-FG-R.031 08MP-06FPS 90 ELB F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought