Motion
1501-08-08-FG-BLANK

BRENNAN INDUSTRIES INC
1501-08-08-FG-BLANK

1501-08-08-FG-BLANK 08MP-08FPS 90 ELB F
Mi Item #12087064
MFR #1501-08-08-FG-BLANK
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1501-08-08-FG-BLANK

1501-08-08-FG-BLANK 08MP-08FPS 90 ELB F
Mi Item #12087064
MFR #1501-08-08-FG-BLANK

Mfr description
1501-08-08-FG-BLANK 08MP-08FPS 90 ELB F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe Swivel, Male Pipe
  • End 1 Thread
    1/2-14 NPSM, 1/2-14 NPTF
  • End 2 Style
    Female Pipe Swivel, Male Pipe
  • End 2 Thread
    1/2-14 NPSM, 1/2-14 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)