Motion
1501-L-06-06-SS

BRENNAN INDUSTRIES INC
1501-L-06-06-SS

Elbow & Straight Adapters - Elbow
Mi Item #12087068
MFR #1501-L-06-06-SS
Price$238.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1501-L-06-06-SS

Elbow & Straight Adapters - Elbow
Mi Item #12087068
MFR #1501-L-06-06-SS

Mfr description
1501-L-06-06-SS 06MP-06FPS 90 ELB LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.49/each

Specifications

Dimensions

  • Thread Size 2
    3/8-18 NPSM

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel 90° Long Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    3/8-18 NPSM
  • Manufacturer Catalog Number
    1501-L-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Shape
    90° Elbow
  • Type
    NPSM Swivel 90° Long Male Elbow
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)