Motion
1502-04-02-SS
Elbow & Straight Adapters - Elbow
Mi Item #12087080
MFR #1502-04-02-SS
Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12087080
MFR #1502-04-02-SS

Mfr description
1502-04-02-SS 04FP-02FPS 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.26/each

Specifications

Dimensions

  • Thread Size 2
    1/8-27 NPSM

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel 90° Female Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    1/8-27 NPSM
  • Manufacturer Catalog Number
    1502-04-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    90° Elbow
  • Type
    NPSM Swivel 90° Female Elbow
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)