Motion
1503-24-24-SS
Elbow & Straight Adapters - Elbow
Mi Item #12087088
MFR #1503-24-24-SS
Price$1,451.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12087088
MFR #1503-24-24-SS

Mfr description
1503-24-24-SS 24MP-24FPS 45 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,451.61/each

Specifications

Dimensions

  • Thread Size 2
    1-1/2-11-1/2 NPSM

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel 45° Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    1-1/2-11-1/2 NPSM
  • Manufacturer Catalog Number
    1503-24-24-SS
  • Material
    Stainless Steel
  • Shape
    45° Elbow
  • Type
    NPSM Swivel 45° Male Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)