Motion
1504-24-24-SS
Elbow & Straight Adapters - Elbow
Mi Item #12087096
MFR #1504-24-24-SS
Price$2,274.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elbow
Mi Item #12087096
MFR #1504-24-24-SS

Mfr description
1504-24-24-SS 24FP-24FPS 45 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,274.68/each

Specifications

Dimensions

  • Thread Size 2
    1-1/2-11-1/2 NPSM

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel 45° Female Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    1-1/2-11-1/2 NPSM
  • Manufacturer Catalog Number
    1504-24-24-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    103.42 bar, 1500 psi
  • Shape
    45° Elbow
  • Type
    NPSM Swivel 45° Female Elbow
  • Working Pressure
    1500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)