Motion
1601-12-12-12-SS

BRENNAN INDUSTRIES INC
1601-12-12-12-SS

Elbow & Straight Adapters - Tee
Mi Item #12087100
MFR #1601-12-12-12-SS
Price$440.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1601-12-12-12-SS

Elbow & Straight Adapters - Tee
Mi Item #12087100
MFR #1601-12-12-12-SS

Mfr description
1601-12-12-12-SS 12MP-12FPS-12FPS TEE ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.02/each

Specifications

Dimensions

  • End 3 Size
    3/4 in
  • Thread Size 2
    3/4-14 NPSM

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male Pipe x Female Pipe Swivel x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel Male Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    Male NPTF 30 °
  • End 1 Thread
    3/4-14 NPTF
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    3/4-14 NPSM
  • End 3 Thread
    3/4-14 NPSM
  • Manufacturer Catalog Number
    1601-12-12-12-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Shape
    Tee
  • Type
    NPSM Swivel Male Branch Tee
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)