Specifications
Dimensions
- End 1 Size1 in, 3/4 in
- End 2 Size1 in, 3/4 in
- End 3 Size1 in;3/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Thread3/4-14 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Thread1-11-1/2 NPSM
- End 3 StyleFemale Pipe Swivel, Male Pipe
- End 3 Thread1-11-1/2 NPSM
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series1601
Overview
Mfr description
1601-12-16-16-FG 12MP-16FPS-16FPS TEE FO