Motion
1603-06-06-06-SS

BRENNAN INDUSTRIES INC
1603-06-06-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12087107
MFR #1603-06-06-06-SS
Price$205.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1603-06-06-06-SS

Elbow & Straight Adapters - Tee
Mi Item #12087107
MFR #1603-06-06-06-SS

Mfr description
1603-06-06-06-SS 06FPS-06FPS-06FPS TEE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.65/each

Specifications

Dimensions

  • End 3 Size
    3/8 in
  • Thread Size 2
    3/8-18 NPSM

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe Swivel x Female Pipe Swivel x Female Pipe Swivel
  • Connection Type
    SAE J514 NPSM Swivel Union Tee
  • Description Keyword
    Tee
  • End 1 Style
    Female NPSM Swivel
  • End 1 Thread
    3/8-18 NPSM
  • End 2 Style
    Female NPSM Swivel
  • End 2 Thread
    3/8-18 NPSM
  • End 3 Thread
    3/8-18 NPSM
  • Manufacturer Catalog Number
    1603-06-06-06-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    496.42 bar, 7200 psi
  • Shape
    Tee
  • Type
    NPSM Swivel Union Tee
  • Working Pressure
    7200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)