Motion
1700-16-16X3.60

BRENNAN INDUSTRIES INC
1700-16-16X3.60

1700-16-16X3.60 16MJ-16FLANGE STRAIGHT C
MI ITEM #12087115
MFR #1700-16-16X3.60
Price$144.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1700-16-16X3.60

1700-16-16X3.60 16MJ-16FLANGE STRAIGHT C
MI ITEM #12087115
MFR #1700-16-16X3.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.71/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 61 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1700

Overview

Mfr description
1700-16-16X3.60 16MJ-16FLANGE STRAIGHT C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought