Motion
1800-16-16X3.750

BRENNAN INDUSTRIES INC
1800-16-16X3.750

1800-16-16X3.750 16MJ-16FLANGE STRAIGHT
Mi Item #12087130
MFR #1800-16-16X3.750
Price$62.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1800-16-16X3.750

1800-16-16X3.750 16MJ-16FLANGE STRAIGHT
Mi Item #12087130
MFR #1800-16-16X3.750

Mfr description
1800-16-16X3.750 16MJ-16FLANGE STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.51/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 62 O-Ring Flange, Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Code 62 O-Ring Flange, Male JIC
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)