Overview
Mfr description
1824-40 40 O-RING FACE FLANGE PLUG CODE
Specifications
- Adapter TypePlug
- End 1 StyleCode 62 O-Ring Flange
- End 1 Size2-1/2 in
- MaterialSteel
- End 2 StyleNon Applicable
- Series1824
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data