Motion
1927-62-24-32-K

BRENNAN INDUSTRIES INC
1927-62-24-32-K

1927-62-24-32-K 24FP-32ORF FLANGE CODE 6
MI ITEM #12087191
MFR #1927-62-24-32-K
Price$314.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
1927-62-24-32-K

1927-62-24-32-K 24FP-32ORF FLANGE CODE 6
MI ITEM #12087191
MFR #1927-62-24-32-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$314.73/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 2 in
  • End 2 Size
    1-1/2 in, 2 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 62 O-Ring Flange, Female Pipe
  • End 1 Thread
    1-1/2-11-1/2 NPTF
  • End 2 Style
    Code 62 O-Ring Flange, Female Pipe
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1927

Overview

Mfr description
1927-62-24-32-K 24FP-32ORF FLANGE CODE 6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text