Overview
Mfr description
1929-61-24-24-04-K 24FORB-24ORF FLANGE C
Specifications
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Female O-Ring Boss
- End 1 Size1-1/2 in
- End 1 Thread1-7/8-12 UN
- End 2 StyleCode 61 O-Ring Flange, Female O-Ring Boss
- End 2 Size1-1/2 in
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1929
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data