Motion
2101-08-04-B
2101-08-04-B 08MSAE-04MP 90D ELBOW 45D F
Mi Item #12087215
MFR #2101-08-04-B
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2101-08-04-B 08MSAE-04MP 90D ELBOW 45D F
Mi Item #12087215
MFR #2101-08-04-B

Mfr description
2101-08-04-B 08MSAE-04MP 90D ELBOW 45D F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/4-18 NPTF, 3/4-16 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/4-18 NPTF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)