Motion
2102-08-08-B
2102-08-08-B 08MSAE-08FP 90D ELBOW 45D F
MI ITEM #12087217
MFR #2102-08-08-B
List Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2102-08-08-B 08MSAE-08FP 90D ELBOW 45D F
MI ITEM #12087217
MFR #2102-08-08-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.12/each for your price

Overview

Mfr description
2102-08-08-B 08MSAE-08FP 90D ELBOW 45D F

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male SAE Flare
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • End 2 Style
    Female Pipe, Male SAE Flare
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF, 3/4-16 UNF
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text