Motion
2103-06-08-B
2103-06-08-B 06MSAE-08MP 45D ELBOW 45D F
Mi Item #12087219
MFR #2103-06-08-B
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2103-06-08-B 06MSAE-08MP 45D ELBOW 45D F
Mi Item #12087219
MFR #2103-06-08-B

Mfr description
2103-06-08-B 06MSAE-08MP 45D ELBOW 45D F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/8 in
  • End 2 Size
    1/2 in, 3/8 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/2-14 NPTF, 5/8-18 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/2-14 NPTF, 5/8-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)