Motion
2111-06-08-SS
Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
Mi Item #12087221
MFR #2111-06-08-SS
Price$220.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID, Female
Mi Item #12087221
MFR #2111-06-08-SS

Mfr description
2111-06-08-SS 06PL-08FJS STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.07/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    3/4-16 UNF
  • Weight
    0.11 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Hose Barb
  • Connection 2 Short Name
    JIC
  • Connection Type
    Female JIC Swivel
  • End 1 Style
    Female JIC Swivel
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Seal Material
    LDPE
  • Standards Met
    SAE J514
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Female JIC Swivel
  • Type
    JIC Female Swivel
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)