Motion
2111-16-16-SS
Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12087224
MFR #2111-16-16-SS
Price$329.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1 in Hose ID, Female
Mi Item #12087224
MFR #2111-16-16-SS

Mfr description
2111-16-16-SS 16PL-16FJS STRAIGHT STNLS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.57/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.0000 in
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1-5/16-12 UN
  • Weight
    0.46 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Push-Lok
  • Connection 2 Short Name
    JIC
  • Connection Type
    Female JIC 37° Flare
  • End 1 Style
    Female JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Product Types
    Fitting Assembly
  • Seal Material
    LDPE
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    Push-Lok
  • Thread Type
    Female JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)