Motion
2112-08-08-B
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12087225
MFR #2112-08-08-B
Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 1/2 in Hose ID
Mi Item #12087225
MFR #2112-08-08-B

Mfr description
2112-08-08-B 08PL-08FSAES STRAIGHT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.61/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Thread Size
    3/4-16
  • Weight
    0.05 lbs

Details

  • Additional Details
    Temperature limited by LDPE Washer
  • Configuration
    Straight
  • Connection 1 Short Name
    SAE
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    SAE 45 ° Flare
  • End 1 Style
    SAE 45° Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Seal Material
    LDPE
  • Standards Met
    SAE J512
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    SAE
  • Thread Type
    SAE 45 °Flare
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)