Motion
2113-03-02-B
Hose End - Brass Material, 3/16 in Hose ID, Male
Mi Item #12087226
MFR #2113-03-02-B
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/16 in Hose ID, Male
Mi Item #12087226
MFR #2113-03-02-B

Mfr description
2113-03-02-B 03PL-02MP STRAIGHT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • End 1 Size
    0.1875 in
  • End 2 Size
    0.1250 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm
  • Size
    0.1875 in
  • Thread Size
    1/8-27 NPTF
  • Weight
    0.03 lbs

Details

  • Additional Details
    For connecting pipe to push-on hose without requiring clamps.
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Hose Barb
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Push-On Hose Barb
  • End 1 Style
    Push-On Hose Barb
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • Material
    Brass
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Port Gender
    Male
  • Product Types
    Male Connector
  • Seal Material
    LDPE
  • Seal Type
    LDPE
  • Standards Met
    SAE J476
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Push-On Hose Barb
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)