Motion
2113-06-02-SS
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #12087229
MFR #2113-06-02-SS
Price$103.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #12087229
MFR #2113-06-02-SS

Mfr description
2113-06-02-SS 06PL-02MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.41/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • End 2 Size
    0.1250 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Size
    0.3750 in
  • Thread Size
    1/8-27
  • Weight
    0.05 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    Male NPTF
  • End 1 Style
    Male NPTF
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Seal Material
    LDPE
  • Standards Met
    SAE J476
  • Style
    Straight
  • Thread Standard
    NPTF
  • Thread Type
    Male NPTF
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)