Motion
2113-06-08-SS
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #12087230
MFR #2113-06-08-SS
Price$210.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/8 in Hose ID, Male
Mi Item #12087230
MFR #2113-06-08-SS

Mfr description
2113-06-08-SS 06PL-08MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.59/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    1/2-14 NPTF
  • Weight
    0.13 lbs

Details

  • Additional Details
    Temperature limited by LDPE Washer
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Barb
  • Connection 2 Short Name
    NPTF
  • Connection Type
    Male NPTF
  • End 1 Style
    Male NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    Push-On Hose
  • Manufacturer Catalog Number
    2113-06-08-SS
  • Manufacturer Compatibility
    Parker 30182-8-6C
  • Material
    Stainless Steel
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Seal Material
    LDPE
  • Seal Type
    NPTF Tapered (Dryseal)
  • Standards Met
    SAE J476
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    Push-On Barb
  • Thread Type
    Male NPTF
  • Type
    Male NPTF
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)