Motion
2117-10-10-B
Hose End - Brass Material, 5/8 in Hose ID
Mi Item #12087238
MFR #2117-10-10-B
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 5/8 in Hose ID
Mi Item #12087238
MFR #2117-10-10-B

Mfr description
2117-10-10-B 10PL-10STEM STRAIGHT BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.94/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.6250 in
  • Dash Size
    10
  • End 1 Size
    0.6250 in
  • End 2 Size
    0.6250 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6250 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    5/8 in, 15.90 mm
  • SAE Size
    -10
  • Size
    0.6250 in
  • Weight
    0.08 lbs

Details

  • Additional Details
    Temperature limited by LDPE Washer
  • Configuration
    Straight
  • Connection 1 Short Name
    Push-On Hose Barb
  • Connection 2 Short Name
    Standpipe
  • Connection Type
    Push-On Hose Barb
  • End 1 Style
    Push-On Hose Barb
  • Fitting Connection Family
    Push-On Lock
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • Manufacturer Catalog Number
    2117-10-10-B
  • Material
    Brass
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Operating Temperature Range
    -50 to 185 °F
  • Plating
    Natural Finish
  • Product Types
    Adapter
  • Seal Material
    LDPE
  • Standards Met
    SAE J514
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Push-On Hose Barb
  • Thread Type
    Push-On Hose Barb
  • Type
    Push-On Male
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)