Motion
2304-C-12-B
Female 45 Degree Flare - 1-1/16-14 UN Thread, Brass Material
Mi Item #12087284
MFR #2304-C-12-B
Price$17.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female 45 Degree Flare - 1-1/16-14 UN Thread, Brass Material
Mi Item #12087284
MFR #2304-C-12-B

Mfr description
2304-C-12-B 12SAE CAP 45 DEGREE FLARE BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.69/each

Specifications

Dimensions

  • End 1 Size
    3/4 in

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female 45 Degree Flare
  • End 1 Thread
    1-1/16-14 UN
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)